Shop All Wall Switches
Jandorf
Push Switch On 2 Screw
Mfr # 61122
Zoro # G3892160
$11.99
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
- Brand Jandorf
- MFR # 61122
- Zoro # G3892160
- UPC # 740265611220
- Country of Origin China
- Category Wall Switches
Description
A push button switch has an actuator that makes or breaks the circuit contact when its button is depressed. A momentary switch sometimes called a spring return switch automatically returns to the rest position. A normally ON switch (also called a normally closed circuit) remains in the ON rest position until pressure is applied to the actuator. Single pole single throw (SPST) is a two terminal switch that opens or closes one circuit.
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
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- SPAX EXT SRW T-40 5/16X6-3/4"" (3581820801710)
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (D4A1101N)
- MERSEN UL Class Fuse, L Class, A4BQ Series, Time-Delay, 1000A, 600V AC, Non-Indicating (A4BQ1000)
- JANDORF Rotary Switch Spdt 3 Tab (61033)
- JANDORF Togl Switch Dpst 4 Term (61130)
- JANDORF Rocker Switch Spdt 3 Tab (61101)
- JANDORF Plung Switch On 2A 2Tab (61012)
- JANDORF Toggl Switch 4A 2 Wire (61135)
- JANDORF Rotary Switch Sptt 4 Tab (61034)
- LEVITON Rocker Switch 20A 120V Dec 3Way Sw Pilot White (5638-2W)
- Jandorf Lighting Controls