Shop All Wall Switches
Jandorf
Plung Switch Rnd.75A2Tab
Mfr # 61029
Zoro # G3897130
product price: $13.45
/ea
$13.45
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
- Brand Jandorf
- MFR # 61029
- Zoro # G3897130
- UPC # 740265610292
- Country of Origin Switzerland
- Category Wall Switches
Description
A plunger switch has an actuator that makes or breaks the circuit contact when its button is depressed. A momentary switch sometimes called a spring return switch automatically returns to the rest position. A normally ON switch (also called a normally closed circuit) remains in the ON rest position until pressure is applied to the actuator. Single pole single throw (SPST) is a two terminal switch that opens or closes one circuit.
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
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (24EN97)
- NVENT CADDY Conduit Clip, Spring Steel (812M4I)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Gray (W-15-1RL-GY)
- SIGMA Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, Duplex, GFCI, Round, Universal (3426152)
- JANDORF Pull Switch 2Circuit4Pos (61200)
- JANDORF Rocker Switch Spdt 3 Tab (61101)
- JANDORF Rock Switch Spst Red 3Tb (61126)
- JANDORF Jandorf Specialty Hardw Switch Rotary Brass On/Off 61220 (3403052)
- JANDORF Toggl Switch 4A 2 Wire (61135)
- JANDORF Rotary Switch3Spd Pushin (61004)
- LEVITON Switch Frm Tg 4/W 15A Iv (54504-02I)
- Jandorf Wall Switches