Shop All Midget Fuses
Jandorf
Midget Fuse, Time-Delay, 0.50A
Mfr # 60673
Zoro # G1769808
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Speed Time-Delay
- DC Voltage Rating Not Rated
- Brand JANDORF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jandorf
- MFR # 60673
- Zoro # G1769808
- UPC # 740265606738
- Country of Origin China
- Category Midget Fuses
Details
Speed | Time-Delay |
Amps | 0.50A |
DC Voltage Rating | Not Rated |
Item | Midget Fuse |
Brand | JANDORF |
Description
A time delay fuse incorporates a variety of techniques to delay the fuse’s opening time during temporary harmless over-load conditions such as circuit in-rush currents but also opens quickly during dangerous short-circuit conditions or during sustained overload conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 3.9" L Miniature Cable Tie NAT PK 1000 (36J129)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/4 In., 10 ft. L, Aluminm (863764)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A202006LP)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHIWR)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 0.30A, 600V AC, Non-Indicating (KLM-3/10)
- MERSEN Midget Fuse, 4A, 400V AC, Indicating, 20kA (W222958)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 3A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF003)
- EATON BUSSMANN Midget Fuse, FRN-R Series, Time-Delay, 15A, 250V AC, 20kA DC (BP/FRN-R-15ID)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.10A, 250V AC, Non-Indicating (FNM-1/10)
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 0.25A, 250V AC, Non-Indicating (BAF-1/4)
- LITTELFUSE Midget Fuse, BLS Series, Fast-Acting, 3A, 600V AC, Non-Indicating, 10kA at 600V AC (BLS003)
- Jandorf Fuses