Shop All Specialty Fuses
Jandorf
Medium-Voltage Fuse, GDC Series, 6.30A, Time-Delay, 250V AC, Cylindrical
Mfr # 3398435
Zoro # G504171593
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 6.30A
- Speed Time-Delay
- AC Voltage Rating 250V AC
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jandorf
- MFR # 3398435
- Zoro # G504171593
- UPC # 740265606813
- Country of Origin China
- Category Specialty Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Item | Medium-Voltage Fuse |
Series | GDC |
Amps | 6.30A |
Speed | Time-Delay |
AC Voltage Rating | 250V AC |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Body Material | Glass |
Description
Features
- Time delay to absorb temporary overloads without blowing. Series gdc. 5 mm. x 20 mm. glass tube.
- Glass
- Amps - 6.3
- Volts - 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, Very Fast Acting, 350A, 600V AC, Non-Indicating (A6T350)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 10A, Fast-Acting, 700V AC, Cylindrical (FWP-10A14F)
- BROAN Speed Control, 120V AC, SPST, 15 A (P3RW)
- PUSHMATIC Miniature Circuit Breaker, UBIP Series 20A, 1 Pole, 120/240V AC (UBIP120)
- JANDORF Medium-Voltage Fuse, 4A, Time-Delay, Cylindrical (3398583)
- JANDORF Medium-Voltage Fuse, GDC Series, 15A, Time-Delay, 250V AC, Cylindrical (3398401)
- EATON BUSSMANN Telecom Fuse, GMT Series, 10A, Fast-Acting, 125V AC, Pin (GMT-10A)
- EATON BUSSMANN Circuit Limiter, ANL Series, 250A, Fast-Acting, 32V AC, Bolt-On (ANL-250)
- MERSEN Semiconductor Fuse, A25X Series, 30A, 250V AC (A25X30-1)
- EATON BUSSMANN Semiconductor Fuse, FWH-B Series, 35A, Fast-Acting, 500V AC, Bolt-On (FWH-35B)
- LITTELFUSE Semiconductor Fuse, PSR Series, 700A, Very Fast Acting, 700V AC, Square (PSR033UL0700X)
- Jandorf Specialty Fuses