Shop All Specialty Fuses
Jandorf
Medium-Voltage Fuse, 500mA, Time-Delay, Cylindrical
Mfr # 3398708
Zoro # G610580548
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 500mA
- Speed Time-Delay
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jandorf
- MFR # 3398708
- Zoro # G610580548
- UPC # 740265607018
- Country of Origin China
- Category Specialty Fuses
Details
Item | Medium-Voltage Fuse |
Amps | 500mA |
Speed | Time-Delay |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES HOSE FERRULE 11/16" (AD7329)
- CABLOFIL Splice, Snap Connector, Electro Zinc, PK50 (EDRNEZ)
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle and Toggle Switch (30457)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Gray (HS363-S50-GRAY)
- JANDORF Medium-Voltage Fuse, GDC Series, 15A, Time-Delay, 250V AC, Cylindrical (3398401)
- JANDORF Medium-Voltage Fuse, 4A, Time-Delay, Cylindrical (3398583)
- AAON Electric Fuse, P2 Series, 80A, 600V AC (P29260)
- EATON BUSSMANN Telecom Fuse, GMW Series, 1A, Fast-Acting, 125V AC, Pin (GMW-1)
- MERSEN Solar Fuse, HP10M Series, 5A, Fast-Acting, Not Rated, Cylindrical (HP10M5)
- BUSSMANN 15A to 30A 125V SL Plug Emergency Fuse Kit (SL-EK)
- LITTELFUSE Semiconductor Fuse, PSR Series, 63A, Very Fast Acting, 700V AC, Square (PSR030US0063Z)
- Jandorf Specialty Fuses