Shop All Specialty Fuses
Jandorf
Medium-Voltage Fuse, 1A, Time-Delay, Cylindrical
Mfr # 3399045
Zoro # G810580423
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1A
- Speed Time-Delay
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jandorf
- MFR # 3399045
- Zoro # G810580423
- UPC # 740265607315
- Country of Origin China
- Category Specialty Fuses
Details
Item | Medium-Voltage Fuse |
Amps | 1A |
Speed | Time-Delay |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD COVER ROUND THREE 1/2 HOLE-WHITE (C3RWS)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz (ORI241224110)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M020)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 24.00x20.00x10.00, Aluminum (A24H2010ALLP)
- JANDORF Medium-Voltage Fuse, GDC Series, 15A, Time-Delay, 250V AC, Cylindrical (3398401)
- JANDORF Medium-Voltage Fuse, 4A, Time-Delay, Cylindrical (3398583)
- MERSEN Semiconductor Fuse, A100P Series, 100A, Fast-Acting, 1000V AC, Bolt-On (A100P100-4)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 50A, Fast-Acting, 250V AC, Bolt-On (FWX-50A)
- EATON BUSSMANN Semiconductor Fuse, 170N Series, 65A, Fast-Acting, 660V AC, Bolt-On (170N3437)
- FERRAZ SHAWMUT Cartridge Fuse, RF Series, 60A, Fast-Acting, 250V AC, Cylindrical (RF60)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033US1000X)
- Jandorf Specialty Fuses