Shop All Specialty Fuses
Jandorf
Medium-Voltage Fuse, 1.60A, Time-Delay, Cylindrical
Mfr # 3398369
Zoro # G610580258
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1.60A
- Speed Time-Delay
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jandorf
- MFR # 3398369
- Zoro # G610580258
- UPC # 740265606752
- Country of Origin China
- Category Specialty Fuses
Details
Item | Medium-Voltage Fuse |
Amps | 1.60A |
Speed | Time-Delay |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Low Voltage Recessed Wall Plate, White (6625)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKJ161H7)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JKS-70)
- GIZMO Electrical Box Cover, Receptacle Box, 2 Gang, Non-Metallic (GI156587)
- JANDORF Medium-Voltage Fuse, 4A, Time-Delay, Cylindrical (3398583)
- JANDORF Medium-Voltage Fuse, GDC Series, 15A, Time-Delay, 250V AC, Cylindrical (3398401)
- MERSEN Forklift Limiter Fuse, CNL Series, 175A, Time Delay, 80VAC, Bolt-On (CNL175)
- MERSEN Semiconductor Fuse, DCT Series, 7A, Fast-Acting, 570V AC, Cylindrical (DCT7-2)
- EATON BUSSMANN Limiter Fuse, ANN Series, 200A, Very Fast Acting, 125V AC, Bolt-On (ANN-200)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 10A, Fast-Acting, 500V AC, Cylindrical (FWH-10A14F)
- MERSEN Semiconductor Fuse, A70QS-22F Series, 100A, Fast-Acting, 690V AC, Cylindrical (A70QS100-22F)
- Jandorf Fuses