Shop All Specialty Fuses
Jandorf
Medium-Voltage Fuse, 12A, Time-Delay, Cylindrical
Mfr # 3398864
Zoro # G710580677
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 12A
- Speed Time-Delay
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jandorf
- MFR # 3398864
- Zoro # G710580677
- UPC # 740265607063
- Country of Origin China
- Category Specialty Fuses
Details
Item | Medium-Voltage Fuse |
Amps | 12A |
Speed | Time-Delay |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Meter Socket/Ld Ctr 200A (MBE48B200BTS)
- DISCO Mega Bolt-On Fuses 250 Amp PK2 (15133PK)
- REMKE Cord Grip, Gry, Polyamide, PG16, .39-.55 (RD16AA-GY)
- APPLETON ELECTRIC Hazardous Location Cover, (2) 3/4in. Open (ESKB-2PBQ)
- JANDORF Medium-Voltage Fuse, GDC Series, 15A, Time-Delay, 250V AC, Cylindrical (3398401)
- JANDORF Medium-Voltage Fuse, 4A, Time-Delay, Cylindrical (3398583)
- MERSEN Semiconductor Fuse, A15QS Series, 300A, Fast-Acting, 150V AC, Bolt-On (A15QS300-4)
- EATON BUSSMANN Semiconductor Fuse, FWC Series, 30A, Fast-Acting, 600V AC, Cylindrical (FWC-30A10F)
- MERSEN Solar Fuse, HP10M Series, 10A, Fast-Acting, Not Rated, Cylindrical (HP10M10)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 350A, Fast-Acting, 700V AC, Bolt-On (FWP-350A)
- MERSEN Semiconductor Fuse, A15QS Series, 400A, Fast-Acting, 150V AC, Bolt-On (A15QS400-4)
- Jandorf Fuses