Shop All Specialty Fuses
Jandorf
Medium-Voltage Fuse, 10A, Time-Delay, Cylindrical
Mfr # 3399110
Zoro # G410580526
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10A
- Speed Time-Delay
- DC Voltage Rating Not Rated
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jandorf
- MFR # 3399110
- Zoro # G410580526
- UPC # 740265607391
- Country of Origin China
- Category Specialty Fuses
Details
Item | Medium-Voltage Fuse |
Amps | 10A |
Speed | Time-Delay |
DC Voltage Rating | Not Rated |
Body Style | Cylindrical |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME 150VA 240/480V-AC 110/115/120V-AC VOLTAGE TRANSFORMER (TB150N008F0)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 80A, 600V AC, Non-Indicating (JLLS080)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Lo, PK200 (97 99 350)
- LEVITON Vac Dmr, PIR, 120-277V AC, Wht (ODD10-IDW)
- JANDORF Medium-Voltage Fuse, GDC Series, 15A, Time-Delay, 250V AC, Cylindrical (3398401)
- JANDORF Medium-Voltage Fuse, 4A, Time-Delay, Cylindrical (3398583)
- EATON BUSSMANN Automotive Fuse, NON Series, 100A, Time-Delay, 250V AC, Cylindrical (BP/NON-100)
- EATON BUSSMANN Telecom Fuse, GMT Series, 5A, Fast-Acting, 125V AC, Pin (GMT-5A)
- MERSEN Forklift Limiter Fuse, CNL Series, 35A, Time Delay, 80VAC, Bolt-On (CNL35)
- EATON BUSSMANN Semiconductor Fuse, FWJ Series, 150A, Fast-Acting, 1000V AC, Bolt-On (FWJ-150A)
- EATON BUSSMANN Semiconductor Fuse, FWH-A14F Series, 25A, Fast-Acting, 500V AC, Cylindrical (FWH-25A14F)
- Jandorf Fuses