Shop All Pet Leashes & Harnesses
Jandorf
Jandorf Q2507-000-99 Boss Pet Tie Out Stake 16 in.
Mfr # 87029
Zoro # G903754489
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jandorf
- MFR # 87029
- Zoro # G903754489
- UPC # 83929525076
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
Features
- Sub Brand: Boss Pet
- Material: Metal
- Product Type: Tie Out Stake
- Length: 16 in.
- Weather Resistant: Yes
- Rope Configuration: Tie Out
- Vinyl Coated: No
- Reflective: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST HANDLE DIGGER FIBRGLS48"" (SP21098)
- A.R. NORTH AMERICA O-Ring, AR1470210 (AR1470210)
- DRAMM Heavy-Duty Metal 9-Pattern Nozzle, Blue (60-12705)
- ZORO SELECT Pressure Washer Hose Reel, 250 Ft Cap (AR151)
- LUPINE PET Lupine 14209 .75 in. Puppy Love 6 ft. Padded Handle Dog Leash (14209)
- CASUAL CANINE Casual Canine ZA6741 14 75 14-20 in. Camo Dog Collar; Pink (ZA6741 14 75)
- WESTMINSTER PET Westminster Pet Products 223876 26 in. Pet Expert Chain Dog Collar (223876)
- AMERICAN LEATHER Dog Harness (41476)
- LUPINE DOG LEASH 6FT 3/4"" BLACK (27509)
- LUPINE DOG LEASH 6' 1""TAILFEATR (32659)
- PETPAL Q5730 SPG 99 30 ft. Extra Heavy Duty Dog Tie Out Cable (PE3500)
- Jandorf Pet Leashes & Harnesses