Shop All Glass Fuses
Jandorf
Glass Fuse, S506(TSD) Series, Time-Delay, 6A, 250V AC
Mfr # 60736
Zoro # G1769543
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series S506(TSD)
- Speed Time-Delay
- Amps 6A
- AC Voltage Rating 250V AC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jandorf
- MFR # 60736
- Zoro # G1769543
- UPC # 740265607360
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | S506(TSD) |
Speed | Time-Delay |
Amps | 6A |
AC Voltage Rating | 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | JANDORF |
Description
A time delay fuse incorporates a variety of techniques to delay the fuse’s opening time during temporary harmless over-load conditions such as circuit in-rush currents
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Bolt-On 2 in. Fuse Holder For A Openings (FH1)
- 3M 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV14-6Q)
- LEVITON 3Way Switch Sp 15A Wht (05241-0WS)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS612B1NAM12)
- JANDORF Glass Fuse, GDC(TSD) Series, Time-Delay, 3.15A, 250V AC (60678)
- JANDORF Glass Fuse, GMC(MSC) Series, Time-Delay, 3A, 250V AC (60694)
- JANDORF Glass Fuse, GMD(TSC) Series, Time-Delay, 1A, 250V AC (60702)
- JANDORF Glass Fuse, GMC(MSC) Series, Time-Delay, 5A, 125V AC (60696)
- JANDORF Glass Fuse, GMD(TSC) Series, Time-Delay, 500mA, 250V AC (60704)
- JANDORF Glass Fuse, S506(TSD) Series, Time-Delay, 10A, 250V AC (60739)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 3.15A, 250V AC, 35A at 250V AC, 5 PK (S500-3.15-R)
- Jandorf Glass Fuses