Shop All Glass Fuses
Jandorf
Glass Fuse, S506(TSD) Series, Time-Delay, 5A, 250V AC
Mfr # 60735
Zoro # G1768679
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series S506(TSD)
- Speed Time-Delay
- Amps 5A
- AC Voltage Rating 250V AC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jandorf
- MFR # 60735
- Zoro # G1768679
- UPC # 740265607353
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | S506(TSD) |
Speed | Time-Delay |
Amps | 5A |
AC Voltage Rating | 250V AC |
Body Style | Cylindrical |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Item | Glass Fuse |
Brand | JANDORF |
Description
A time delay fuse incorporates a variety of techniques to delay the fuse’s opening time during temporary harmless over-load conditions such as circuit in-rush currents
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 1A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF001)
- HUBBELL Locking Plug, 30 A, 480V AC, 3 Poles, 3 Phase, 4 Blades, L16-30P, 16 AWG to 8 AWG, Screw Terminals (HBL2731)
- TECHFLEX F6 Heavy Duty 3/4", Black Nylon Sleeving (F6H0.75BK)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 35A, 600V AC, Non-Indicating (A60Q35-2)
- JANDORF Glass Fuse, GMC(MSC) Series, Time-Delay, 8A, 125V AC (60699)
- JANDORF Glass Fuse, GMC(MSC) Series, Time-Delay, 5A, 125V AC (60696)
- JANDORF Glass Fuse, S506(TSD) Series, Time-Delay, 10A, 250V AC (60739)
- JANDORF Glass Fuse, GMD(TSC) Series, Time-Delay, 2A, 250V AC (60703)
- JANDORF Glass Fuse, GDC(TSD) Series, Time-Delay, 3.15A, 250V AC (60678)
- JANDORF Glass Fuse, GMD(TSC) Series, Time-Delay, 500mA, 250V AC (60704)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 6/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC6/10)
- Jandorf Fuses