Shop All Ceramic Fuses
Jandorf
Ceramic Fuse, MDA (TCA) Series, Time-Delay, 12A, 250V AC
Mfr # 60706
Zoro # G2716661
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series MDA (TCA)
- Speed Time-Delay
- AC Voltage Rating 250V AC
- Body Style Cylindrical
- Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jandorf
- MFR # 60706
- Zoro # G2716661
- UPC # 740265607063
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | MDA (TCA) |
Speed | Time-Delay |
Amps | 12A |
AC Voltage Rating | 250V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Brand | JANDORF |
Description
A time delay fuse incorporates a variety of techniques to delay the fuse’s opening time during temporary harmless over-load conditions such as circuit in-rush currents but also opens quickly during dangerous short-circuit conditions or during sustained overload conditions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, Swim Pool (T10404R)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 2 Pole, 120/240V AC (QOB220)
- SCHNEIDER ELECTRIC Unmarked legend 18x27mm for legend holder 30x50mm, Harmony XB4, 1 black side, 1 red side (ZBY5101)
- DAYTON Push Button operator, 22 mm, Red (30G116)
- JANDORF Ceramic Fuse, MDA (TCA) Series, Time-Delay, 15A, 250V AC (60707)
- JANDORF Ceramic Fuse, MDA (TCA) Series, Time-Delay, 20A, 250V AC (60708)
- JANDORF Ceramic Fuse, ABC (FCA) Series, Fast-Acting, 25A, 125V AC (60610)
- JANDORF Ceramic Fuse, ABC (FCA) Series, Fast-Acting, 15A, 250V AC (60608)
- JANDORF Ceramic Fuse, GDA (FCD) Series, Fast-Acting, 0.5A, 250V AC (60672)
- JANDORF Ceramic Fuse, S501 (FCD) Series, Fast-Acting, 0.5A, 250V AC (60727)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 15A, 250V AC, 5 PK (ABC-15-R)
- Jandorf Ceramic Fuses