Shop All Ceramic Fuses
Jandorf
Ceramic Fuse, ABC (FCA) Series, Fast-Acting, 2.5A, 250V AC, 2 PK
Mfr # 60600
Zoro # G606003990
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ABC (FCA)
- Speed Fast-Acting
- Amps 2.5A
- AC Voltage Rating 250V AC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jandorf
- MFR # 60600
- Zoro # G606003990
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | ABC (FCA) |
Speed | Fast-Acting |
Amps | 2.5A |
AC Voltage Rating | 250V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
Item | Ceramic Fuse |
Brand | JANDORF |
Description
Jandorf ABC 2.5 amps Fast Acting Fuse 2 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263)
- SQUARE D Thermal Unit, 8.14 to 10.4A (B12.8)
- WESTWARD Welding Cable, 2 AWG, 10 ft., Red, Rubber (19YE27)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-875-SP1)
- JANDORF Ceramic Fuse, MDA (TCA) Series, Time-Delay, 20A, 250V AC (60708)
- JANDORF Ceramic Fuse, ABC (FCA) Series, Fast-Acting, 15A, 250V AC (60608)
- JANDORF Ceramic Fuse, S501 (FCD) Series, Fast-Acting, 0.5A, 250V AC (60727)
- JANDORF Ceramic Fuse, MDA (TCA) Series, Time-Delay, 12A, 250V AC (60706)
- JANDORF Ceramic Fuse, GDA (FCD) Series, Fast-Acting, 0.5A, 250V AC (60672)
- JANDORF Ceramic Fuse, ABC (FCA) Series, Fast-Acting, 20A, 250V AC (60609)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 10A, 500V AC, 50kA at 500V AC (10D27)
- Jandorf Ceramic Fuses