Shop All Ceramic Fuses
Jandorf
Ceramic Fuse, ABC (FCA) Series, Fast-Acting, 12A, 250V AC
Mfr # 60607
Zoro # G2710459
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ABC (FCA)
- Speed Fast-Acting
- Amps 12A
- AC Voltage Rating 250V AC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jandorf
- MFR # 60607
- Zoro # G2710459
- UPC # 740265606073
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | ABC (FCA) |
Speed | Fast-Acting |
Amps | 12A |
AC Voltage Rating | 250V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
Item | Ceramic Fuse |
Brand | JANDORF |
Description
A fast acting fuse is designed to open very quickly when the applied current exceeds that of the fuse rating. The fast acting fuse is not designed to withstand temporary overload (surge) currents associated with some electrical loads such as motors and charging capacitors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BA1)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364DB0)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 10 (LRD07)
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 3 in (5502-24-00)
- JANDORF Ceramic Fuse, ABC (FCA) Series, Fast-Acting, 15A, 250V AC (60608)
- JANDORF Ceramic Fuse, MDA (TCA) Series, Time-Delay, 20A, 250V AC (60708)
- JANDORF Ceramic Fuse, S501 (FCD) Series, Fast-Acting, 0.5A, 250V AC (60727)
- JANDORF Ceramic Fuse, ABC (FCA) Series, Fast-Acting, 25A, 125V AC (60610)
- JANDORF Ceramic Fuse, MDA (TCA) Series, Time-Delay, 12A, 250V AC (60706)
- JANDORF Ceramic Fuse, ABC (FCA) Series, Fast-Acting, 20A, 250V AC (60609)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 25A, 125V AC, 400A at 125V AC (GSA25)
- Jandorf Ceramic Fuses