Shop All Fire Hose Accessories
Jandorf
Bushing Nyl 3/8X1/4 Blk
Mfr # 61440
Zoro # G8656248
product price: $6.55
/ea
$6.55
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
- Brand Jandorf
- MFR # 61440
- Zoro # G8656248
- UPC # 740265614405
- Country of Origin China
- Category Fire Hose Accessories
Description
The nylon snap bushing is used in rough unfinished holes converting them into smooth openings to mechanically protect and insulate electrical and telecommunications cables tubing rope and utility lines. With multiple locking steps to easily snap into place in a mounting hole that has a panel thickness up to 0.125 inches and a mounting hole diameter of 0.375 inches.
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
- TINGLEY Black PVC SafetyToe Boot, Men's, 6, PR (31261)
- 3M PROTECTA Protecta Equipment Bag (AK066A)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, L, Material: 100% Polyester Birdseye Mesh with Moisture Wicking (64027)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (10079479)
- JANDORF Bushing Af 7/8X9/16 Nyl (61403)
- JANDORF Bushing Nyl 3/4X5/8 Blk (61438)
- DIXON BR FNST, 2-1/2", SwivelxMNPT, 2-1/2", PL (SM250F)
- LEGEND VALVE A80 1-1/2" NST (324-101)
- MOON AMERICAN Fire Hose Double Male Nipple - 2 In. NPT X 2-1/2 In. NH - Brass (358-2062521)
- LEGEND VALVE A93 2-1/2" NST X 2" NPT (322-653)
- MOON AMERICAN Fire Hose Female Swivel X Male Solid Adapter - 2-1/2 NH Female X 2-1/2 NPT Male - Brass (363-2522561)
- Jandorf Fire Protection