Shop All Fishing Tapes, Sticks, & Lines
Jameson
Wee Buddy Fish Tape with 150 ft. of 1/8" Fiberglass Rod
Mfr # 8-18-150K
Zoro # G8799122
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 150 ft
- Tape Material Fiberglass
- Size 1/8" dia. (Outside)
- Features 1.5 in Bend Radius, Easy-Grip Design
- Case Style Canister
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # 8-18-150K
- Zoro # G8799122
- UPC # 892661000853
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 150 ft |
Size | 1/8" dia. (Outside) |
Case Dia. | 12 1/2 in |
Tape Size | 1/8" |
Case Diameter | 12 1/2 in |
Tape Length | 150 ft |
Tape Diameter | 1/8 in |
Details
Tape Material | Fiberglass |
Features | 1.5 in Bend Radius, Easy-Grip Design |
Case Style | Canister |
Case Material | Plastic |
Includes | Accessory Kit |
Winder Case | Yes |
Item | Fish Tape |
Tape Profile | Round |
Series | Wee Buddy |
Case Winding Type | Canister |
Non-Conductive | Yes |
Tape Shape | Round |
Tape Tensile Strength | 200 lb |
Description
If you need to fish cables through tight spaces, the Jameson 8-18-150K Wee Buddy Fish Tape is a great tool to have on hand. It is designed for occupied conduit as small as 1/2". The fish tape has a 1-1/2" bend radius and 200 lb pull strength. It comes with 150 ft of 1/8" fiberglass rod. Ideal for fishing cables through tight spaces, this fish tape comes in a canister case style. This plastic case has a 12 1/2 in diameter and holds 150 ft of round fiberglass rod. If you are looking for an efficient way to fish cables through tight spaces, then the Jameson 8-18-150K Wee Buddy Fish Tape will meet your needs perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Gasket Punch Set, Not Tether Capable (S1274)
- MILWAUKEE TOOL M18 Redlithium 18V High Output Xc8.0 8 Ah Battery (ML48-11-1880)
- ALLPAX Cutting Head, Power Punch, 7/16" Tip dia. (AX1873)
- DRILL AMERICA 6 in L x 14 TPI Bi-Metal (DMS03-7614)
- JAMESON Good Buddy Duct Rodder w/ 300 ft. of 3/8" Marked Rod (9-25-300M)
- JAMESON Good Buddy II Duct Rodder w/ 500 ft. of 3/8" Marked Rod (11A-25-500M)
- JAMESON Installer's Glow Rod Kit w/ 35 ft. of Fiberglass Fish Rod (7-8-IK)
- JAMESON Duct Hunter Accessory Kit for 7/16" Rod (13-716-AK)
- JAMESON Versa Glow Rod Kit w/ 34 ft. of Fiberglass Fish Rod (7-8VK)
- JAMESON Mega Buddy Duct Rodder w/ 1500 ft. of 1/2" Marked Rod (11-38-1500M)
- JONARD TOOLS Reference Point Locator Kit (MP-800)
- Jameson Fishing Tapes, Sticks, & Lines