Shop All Fishing Tapes, Sticks, & Lines
Jameson
Wee Buddy Fish Tape w/ 50 ft. of 1/8" Fiberglass Rod
Mfr # 8-18-50
Zoro # G3706217
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft.
- Tape Material Fiberglass
- Size 1/8" dia.
- Features Non-Conductive, 1-1/2" Bending Radius, Round Rod Slides Over Wires, Non-Binding Payout and Return, Easy Grip Canister with Snap-On Accessory Kit.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jameson
- MFR # 8-18-50
- Zoro # G3706217
- UPC # 892661000846
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 50 ft. |
Size | 1/8" dia. |
Details
Tape Material | Fiberglass |
Features | Non-Conductive, 1-1/2" Bending Radius, Round Rod Slides Over Wires, Non-Binding Payout and Return, Easy Grip Canister with Snap-On Accessory Kit. |
Item | Fish Tape,Fiberglass,1/8" x 50 ft. |
Description
Fish Tape,Fiberglass,1/8 In. x 50 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 1/2 in, List Num 150, Drill Point Angle 118 Deg, Black Oxide (44032)
- SUPERCUT 175-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (448009)
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-07-09)
- OSG Spiral Point Tap, 3/4"-16, Plug, UNF, 3 Flutes, TiCN (1233808)
- JAMESON Big Buddy Duct Rodder w/ 800 ft. of 1/2" Marked Rod (11-38-800M)
- JAMESON Little Buddy Splice Kit (10-140)
- JAMESON Wee Buddy Fish Tape with 150 ft. of 1/8" Fiberglass Rod (8-18-150K)
- JAMESON Glow Rod Kit with 18 Feet of Fiberglass Fish Rod (7SS-36T)
- JAMESON Easy Buddy Duct Rodder w/ 300 ft. of 1/4" Marked Rod (6-14-300M)
- JAMESON Good Buddy II Duct Rodder w/ 600 ft. of 3/8" Marked Rod (11A-25-600M)
- JAMESON Little Buddy Fish Tape w/ 300 ft. of 3/16" Fiberglass Rod (10-316-300)
- Jameson Fishing Tapes, Sticks, & Lines