Shop All Shears, Pruners & Loppers
Jameson
Telescoping Tree Pruner Pole, 6-12 ft.
Mfr # TP-12F
Zoro # G3706442
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Lock Telescoping Pole
- Material Pole: Fiberglass
- Features Double Locks Prevent Poles Collapse; Secure Connection At Any Length For Maximum Versatility And Safety; Lightweight; Compact For Easy Climbing And Storage; Not A "Hot Stick"; Tri Cut Blade
- Overall Length (In.) 12 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # TP-12F
- Zoro # G3706442
- UPC # 892661000099
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 12 ft. |
Details
Type | Double Lock Telescoping Pole |
Material | Pole: Fiberglass |
Features | Double Locks Prevent Poles Collapse; Secure Connection At Any Length For Maximum Versatility And Safety; Lightweight; Compact For Easy Climbing And Storage; Not A "Hot Stick"; Tri Cut Blade |
Item | Pole |
Description
Telescoping Tree Pruner Pole,6-12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 2-1/4 gal. Handheld Sprayer, Polyethylene Tank, Fan Spray Pattern, 48 in Hose Length (456V)
- BIRCHWOOD CASEY Coated Cleaning Rod, 33" 22-26 Caliber (BC-41405)
- MTD Tine-Tiller Lh (742-05091-0637)
- SMITH PERFORMANCE SPRAYERS 48 oz. Cleaning/Restoration Mister (190455)
- JAMESON Jameson Tools Telescoping Pole Saw and Tree Pruner, 6-12' (TP-12PKG1)
- JAMESON FG Series Manual Pole Saw and Tree Pruner Kit (FG-11K)
- JAMESON Telescoping Pole, 7-14 ft. (TP-14F)
- JAMESON Jameson Tools Universal Saw Blade Adapter (SB-UC)
- JAMESON FG Series 6-foot Extension Pole, 2-pack (FG-6-2PK)
- JAMESON Side Cut Double Pulley Tree Pruner with Pole Adapter (JA-14DP)
- SUNBELT PRUNER-MARVIN-FEMALE POLE COUPLER 10" x3" x1" (A-B1ABZ126F)
- Jameson Shears, Pruners & Loppers