Shop All Shears, Pruners & Loppers
Jameson
Telescoping Pole Saw and Tree Pruner, 6-12 Feet
Mfr # TP-12PKG1
Zoro # G1364485
product price: $198.49
/ea
Free Shipping & Returns
$198.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Lock Telescoping Pole
- Material Pole: Fiberglass
- Features Double Locks Prevent Poles Collapse; Secure Connection At Any Length For Maximum Versatility And Safety; Lightweight; Compact For Easy Climbing And Storage; Not A "Hot Stick"; Tri Cut Blade
- Blade Length 13"
- Cutting Capacity (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # TP-12PKG1
- Zoro # G1364485
- UPC # 892661000792
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 13" |
Details
Type | Double Lock Telescoping Pole |
Material | Pole: Fiberglass |
Features | Double Locks Prevent Poles Collapse; Secure Connection At Any Length For Maximum Versatility And Safety; Lightweight; Compact For Easy Climbing And Storage; Not A "Hot Stick"; Tri Cut Blade |
Item | Pole Kit |
Cutting Capacity (In.) | 1-1/4" |
Description
Telescoping Pole Saw/Tree Pruner,6-
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL LABORATORIES Protecta EVO Edge Bait Station (ED6306)
- NATIONAL HARDWARE Stay Roller Zinc (N100-875)
- BONIDE PRODUCTS Hydrated Lime 10 Lb (97980)
- PIRIT HEATED PRODUCTS 100' Pirit Heated Hose (PWL-04-100)
- JAMESON 13" Tri-Cut Saw Blade, (3pk) (SB-13TE-3PK)
- JAMESON Telescoping Pole, 7-14 ft. (TP-14-14)
- JAMESON BL Tree Pruner Kit incl. Pruner, Pole Saw and Poles (BL-6PKG-1)
- JAMESON Telescoping Pole, 7-14 ft. (TP-14F)
- JAMESON FG Series Fiberglass Pole Set with Wire Raiser, 21ft. (FG-6-3W)
- JAMESON 16" Tri-Cut Saw Blade (SB-16TE)
- CORONA TOOLS Pruning Saw, Steel, 14" Blade L, Red Handle (RS16020)
- Jameson Lawn & Garden Tools