Shop All Shears, Pruners & Loppers
Jameson
Telescoping Pole, 7-14 ft.
Mfr # TP-14-14
Zoro # G3706783
product price: $170.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Lock Telescoping Pole
- Material Pole: Fiberglass
- Features Double Locks Prevent Poles Collapse; Secure Connection At Any Length For Maximum Versatility And Safety; Lightweight; Compact For Easy Climbing And Storage; Not A "Hot Stick"; Tri Cut Blade
- For Use With Permanently Mounted JA-14S Heavy Duty Center-Cut Pruner And Rope
- Overall Length (In.) 14 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # TP-14-14
- Zoro # G3706783
- UPC # 815963010467
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 14 ft. |
Details
Promotion Restriction | Not eligible for promotion |
Type | Double Lock Telescoping Pole |
Material | Pole: Fiberglass |
Features | Double Locks Prevent Poles Collapse; Secure Connection At Any Length For Maximum Versatility And Safety; Lightweight; Compact For Easy Climbing And Storage; Not A "Hot Stick"; Tri Cut Blade |
For Use With | Permanently Mounted JA-14S Heavy Duty Center-Cut Pruner And Rope |
Item | Pole |
Cutting Capacity (In.) | 1-1/4" |
Description
Telescoping Tree Pruner,7-14 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARNOLD MOWER WHEEL 12""UNIV HIGH (490-324-0002)
- NATURE SPRING 1918 Nature Spring | Skidding Swivel Tongs | 17 Inch | Red (988223JYI)
- DOGIPARK Rectangle Bone Table, 24"X60" (7511)
- OREGON Mower Blade (195-062)
- JAMESON 13" Tri-Cut Saw Blade, (3pk) (SB-13TE-3PK)
- JAMESON Jameson Tools Universal Saw Blade Adapter (SB-UC)
- JAMESON Leather Scabbard for 13" Hand Saw (HS-13SL)
- JAMESON FG Series Tree Pruner and Pole Saw Kit (FG-6PKG-7)
- JAMESON 13" Pruning Hand Saw with Orange Handle (HS-13TE-O)
- JAMESON Telescoping Pole, 6-12 ft. (TP-12-14)
- LANDSCAPERS SELECT Blade Tree Pruner Saw Bld 12In (GS2103C-1)
- Jameson Lawn & Garden Tools