Shop All Shears, Pruners & Loppers
Jameson
Telescoping Pole, 6-12 ft.
Mfr # TP-12-14
Zoro # G3706433
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double Lock Telescoping Pole
- Material Pole: Fiberglass
- Features Double Locks Prevent Poles Collapse; Secure Connection At Any Length For Maximum Versatility And Safety; Lightweight; Compact For Easy Climbing And Storage; Not A "Hot Stick"; Tri Cut Blade
- For Use With Permanently Mounted JA-14S Heavy Duty Center-Cut Pruner And Rope
- Cutting Capacity (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # TP-12-14
- Zoro # G3706433
- UPC # 815963010443
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 12 ft. |
Details
Type | Double Lock Telescoping Pole |
Material | Pole: Fiberglass |
Features | Double Locks Prevent Poles Collapse; Secure Connection At Any Length For Maximum Versatility And Safety; Lightweight; Compact For Easy Climbing And Storage; Not A "Hot Stick"; Tri Cut Blade |
For Use With | Permanently Mounted JA-14S Heavy Duty Center-Cut Pruner And Rope |
Item | Pole |
Cutting Capacity (In.) | 1-1/4" |
Description
Telescoping Tree Pruner,6-12 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cutting Head Asm (753-08197)
- BLACK FLAG Battery Operated 2750V Handheld Racket-Style Bug Zapper (ZR-7936)
- PROTARP 40 ft x 40 ft Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (PT-103-40X40)
- VALTERRA Valterra T1003-6MN Bladex Valve Handle - Metal, Bulk (T1003-6MN)
- JAMESON 13" Tri-Cut Saw Blade (SB-13TE)
- JAMESON Side Cut Tree Pruner with Pole Adapter (P-14-A)
- JAMESON Pole Saw Head (PS-3CHFP)
- JAMESON FG Series Tree Pruner Kit (FG-6PKG-3)
- JAMESON 16" Tri-Cut Wide Saw Blade (SB-16TE-W)
- JAMESON Telescoping Measuring Pole, up to 25 Feet (TP-125N)
- CORONA TOOLS Shear Pruning Bypass 3/4In Cut (FS 4350)
- Jameson Shears, Pruners & Loppers