Shop All Shears, Pruners & Loppers
Jameson
Teflon Saw Blade, 16 inch
Mfr # SB-1T
Zoro # G1237033
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Teflon Coated
- For Use With PH-11 Pruner
- Blade Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # SB-1T
- Zoro # G1237033
- UPC # 815963010597
- Country of Origin Taiwan, Province of China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 16" |
Details
Features | Teflon Coated |
For Use With | PH-11 Pruner |
Item | Saw Blade |
Description
PTFE Saw Blade,16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL™ 18V Electric 24"L Hedge Trimmer (2726-20)
- PANACEA PLANTER HANG W/LINR14""GR (88503)
- BIONIC STEEL 0.62 in. Dia. x 75 ft. Pro Heavy-Duty Stainless Steel Garden Hose, Silver (BI8612)
- DB ELECTRICAL Oil Pressure Gauge OD 2", Type Chrome Bezel For Industrial Tractors; (3007-0558)
- JAMESON LS Series Pole Pruner Landscape Kit (LS-6PKG-4)
- JAMESON FG Series 6-foot Extension Pole (FG-6)
- JAMESON Center Cut Tree Pruner Kit (PH-12-PKG)
- JAMESON Jameson Tools Foam Core CompositLock Base Pole, 6' (JEC-6F)
- JAMESON Center Cut Tree Pruner with Pole Adapter (P-11-A)
- JAMESON Leather Pole Saw Scabbard (SBL-2)
- SILKY SAWS Silky POCKETBOY 170 Medium Teeth (340-17)
- Jameson Shears, Pruners & Loppers