Shop All Utility Knives
Jameson
Skinning Knife, Straight, Polymer
Mfr # 32-24E
Zoro # G3706451
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commonly Used in the Manufacture of Surgical Instruments
- Handle Material Polymer
- Blade Type Straight
- Handle Type Ergonomic Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # 32-24E
- Zoro # G3706451
- UPC # 815963011174
- Country of Origin United States
- Category Utility Knives
Details
Application | Commonly Used in the Manufacture of Surgical Instruments |
Handle Material | Polymer |
Blade Type | Straight |
Handle Type | Ergonomic Comfort Grip |
Item | Skinning Knife |
Description
Skinning Knife,Ergonomic Handle,6-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 143-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (432183)
- DRILL AMERICA 2" Self Feed Bit (DMS70-3033)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 7-11/16" L, Full Polish Finish (J5249HTCF)
- OX TOOLS Pro 3" x 8" (75x200mm) Finishing Trowel - SS - OX Grip (OX-P011008)
- JAMESON Hawkbill Cable Splicer Knife, Orange Han (32-70-O)
- JAMESON Skinning Knife Straight, 3 PK (32-24E-3PK)
- JAMESON Hawkbill Cable Splicer Knife, Charcoal H (32-70-C)
- JAMESON Hawkbill 10" L, 2 PK (32-70-O-2PK)
- DEXTER RUSSELL Sandwich Spreader 3 In, Polypropylene 7" L (31652)
- BON TOOL Dolphin Knife - Spinner (15-520)
- SURTEK Acrylic Cutter with Replaceable Blade (CUTA1)
- Jameson Utility Knives