Shop All Shears, Pruners & Loppers
Jameson
Pole Saw Kit
Mfr # PS-3FPK
Zoro # G1236988
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Material Scabbard: Leather
- Features Corrosion Resistant; Lightweight; Low Profile Design Maneuvers Easily In Dense Foliage
- For Use With Not On Near Live Wires; Pulls Loose Limbs And Branches Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # PS-3FPK
- Zoro # G1236988
- UPC # 815963016926
- Country of Origin United States
- Category Shears, Pruners & Loppers
Details
Blade Material | Aluminum |
Material | Scabbard: Leather |
Features | Corrosion Resistant; Lightweight; Low Profile Design Maneuvers Easily In Dense Foliage |
For Use With | Not On Near Live Wires; Pulls Loose Limbs And Branches Free |
Item | Pole Saw Kit |
Description
Pole Saw Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Solo Sprayer Tank with Inflation Valve, 1 gal. (4071267V)
- BLUETRITON BRANDS 1 gal Purelife Side Distilled Water, 6PK (117207)
- SEYMOUR MIDWEST Auger, 6", Wood Handle (21306GRA)
- TOY TIME Magnetic Roll-up Dart Board and Bullseye Game with Darts (110194IUR)
- JAMESON Jameson Tools Double Lock Telescoping Inductive Head Pole (TP-12MC)
- JAMESON 16" Pruning Hand Saw with Orange Handle (HS-16TE-O)
- JAMESON Center Cut Tree Pruner with Pole Adapter (P-11-A)
- JAMESON Double Pulley Pruner with Pole Adapter (JA-14DP-PKG)
- JAMESON 13" Pruning Hand Saw with Orange Handle (HS-13TE-O)
- JAMESON Pole Saw Kit, Steel (PS-3FPS1)
- CLASSIC ACCESSORIES Traditional Bypass Pruner (VE2522448)
- Jameson Lawn & Garden Tools