Shop All Fishing Tapes, Sticks, & Lines
Jameson
Mini Duct Hunter Traceable Rodder w/ 100 ft. of 3/16" Rod
Mfr # 15-316-100
Zoro # G3706740
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100 ft.
- Tape Material Fiberglass
- Size 3/16" dia.
- Features 2.5" Bend Radius, For Use In Conduit With An Inside Diameter Between 1/2" and 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jameson
- MFR # 15-316-100
- Zoro # G3706740
- UPC # 892661000983
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 100 ft. |
Size | 3/16" dia. |
Details
Tape Material | Fiberglass |
Features | 2.5" Bend Radius, For Use In Conduit With An Inside Diameter Between 1/2" and 1-1/2" |
Item | Fish Tape,Traceable,3/16" x 100 ft. |
Description
Fish Tape,Traceable,3/16 In. x 100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pilot Punch, Black, 7mm Tip, 7/16 x 6 in (25027)
- CRESCENT WISS 24 in. Sheet Metal Bending Tool (WF24)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 2.5x5x6 mm (K1022.A0250X06)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 11/64 (42611)
- JAMESON Big Buddy Duct Rodder w/ 600 ft. of 1/2" Marked Rod (11-38-600M)
- JAMESON Glow Rod Kit with 18 Feet of Fiberglass Fish Rod (7SS-36T)
- JAMESON Little Buddy Fish Tape w/ 300 ft. of 3/16" Fiberglass Rod (10-316-300)
- JAMESON Duct Hunter Traceable Rodder w/ 400 ft. of 7/16" Rod (13-716-400M-AWK)
- JAMESON Big Buddy Duct Rodder w/ 1000 ft. of 1/2" Marked Rod (11-38-1000M)
- JAMESON Duct Hunter Traceable Rodder w/ 600 ft. of 7/16" Rod (13-716-600M-AWK)
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-087)
- Jameson Electrical Tools