Shop All Fishing Tapes, Sticks, & Lines
Jameson
Microduct Fisher on Stand w/ 350 ft. of 1/8" Fish Tape
Mfr # 10-18-350MDRS
Zoro # G3706278
original price:
$421.30
11% off
new price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 350 ft.
- Tape Material Fiberglass
- Size 1/8" dia.
- Features Lightweight, Handheld, 1.5" Bend Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # 10-18-350MDRS
- Zoro # G3706278
- UPC # 815963012683
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 350 ft. |
Size | 1/8" dia. |
Details
Tape Material | Fiberglass |
Features | Lightweight, Handheld, 1.5" Bend Radius |
Item | Fish Tape,Fiberglass,1/8" x 350 ft. |
Description
Fish Tape,Fiberglass,1/8 In. x 350 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Slugger Quick In 7/8" X 1" Cutter (63133222001)
- ONSRUD 1/4" One Flute Routing End Mill Plunge Point 2"L (63-606)
- ROHM Drill Chuck Key S10, Replaces 228695 (68006)
- MAKITA Drill, 18V, 1/2" Chuck, 2,100 RPM (XFD14Z)
- JAMESON Good Buddy III Duct Rodder w/ 300 ft. of 3/8" Marked Rod (9A-25-300M)
- JAMESON Easy Buddy Duct Rodder w/ 400 ft. of 1/4" Marked Rod (6-14-400M)
- JAMESON Little Buddy Splice Kit (10-140)
- JAMESON Mini Duct Hunter Traceable Rodder w/ 200 ft. of 1/8" Rod (15-18-200)
- JAMESON Good Buddy Duct Rodder w/ 400 ft. of 3/8" Marked Rod (9-25-400M)
- JAMESON Big Buddy Duct Rodder w/ 1000 ft. of 1/2" Marked Rod (11-38-1000M)
- JAMESON Versa Glow Rod Kit w/ 34 ft. of Fiberglass Fish Rod (7-8VK)
- Jameson Fishing Tapes, Sticks, & Lines