Shop All Fishing Tapes, Sticks, & Lines
Jameson
Mega Buddy Duct Rodder w/ 1500 ft. of 1/2" Marked Rod
Mfr # 11-38-1500M
Zoro # G3706162
product price: $4,428.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$4,428.99
Free 30-Day Returns
Key Features
- Length 1500 ft.
- Size 1/2" dia.
- Features Non-Conductive, 10" Bending Radius, Ideal For Manhole-To-Manhole Work Or Long Run Cable Pulls, 1000 lb. Pull/Tensile Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # 11-38-1500M
- Zoro # G3706162
- UPC # 815963011365
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 1500 ft. |
Size | 1/2" dia. |
Details
Features | Non-Conductive, 10" Bending Radius, Ideal For Manhole-To-Manhole Work Or Long Run Cable Pulls, 1000 lb. Pull/Tensile Strength |
Item | Fish Tape,Marked,Fiberglss,1/2"x1500 ft. |
Description
Fish Tape,Marked,Fiberglss,1/2 In.x1500 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.373 In L, PK25 (SM905)
- WESTWARD 3/4 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (5MX79)
- BOSTITCH Knives, Retractable, Metal (10-499)
- ASTRO PNEUMATIC Nano Ratchet 38 Drive Head in 14 Ratchet Body (AST93812)
- JAMESON Flexi-Magnet Bendable Retriever (7-07A)
- JAMESON Good Buddy III Duct Rodder w/ 300 ft. of 3/8" Marked Rod (9A-25-300M)
- JAMESON Wee Buddy Fish Tape w/ 100 ft. of 1/8" Fiberglass Rod (8-18-100K)
- JAMESON Easy Buddy Duct Rodder w/ 300 ft. of 1/4" Marked Rod (6-14-300M)
- JAMESON Easy Buddy End Ferrule Kit (6-146)
- JAMESON Easy Buddy Duct Rodder w/ 400 ft. of 1/4" Marked Rod (6-14-400M)
- ANCOR Mini Fish Tape (703112)
- Jameson Fishing Tapes, Sticks, & Lines