Shop All Shears, Pruners & Loppers
Jameson
LS Series Pole Saw and Pruner Landscape Kit
Mfr # LS-8PKG-1
Zoro # G1237058
Free Shipping & Returns
$155.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LS Tree Trimming
- Material Aluminum
- Features Consists Of Cut Pruner (JA-14), Pole Adapter (PHA-14), Pruner Rope With Handle (PR-20), Pole Saw Head With Center Saw Blade Mount (PS-3FP), Tri-Cut Saw Blade (SB-13TE) And 8 ft. LS Base Pole
- Blade Length 13"
- Cutting Capacity (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jameson
- MFR # LS-8PKG-1
- Zoro # G1237058
- UPC # 815963010405
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 13" |
Details
Type | LS Tree Trimming |
Material | Aluminum |
Features | Consists Of Cut Pruner (JA-14), Pole Adapter (PHA-14), Pruner Rope With Handle (PR-20), Pole Saw Head With Center Saw Blade Mount (PS-3FP), Tri-Cut Saw Blade (SB-13TE) And 8 ft. LS Base Pole |
Item | Trimming Kit |
Cutting Capacity (In.) | 1-1/4" |
Description
LS Series Pole Saw and Pruner Landscape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Cylinder Head Gasket (20 841 01-S)
- DEACERO 2X24 50Ft Poultry Netting (2"X24"X50')
- MTD Deflector Asm-Chut (931-1034B)
- SOLO Piston Pump Repair Kit (4900405K)
- JAMESON FG Series Tree Pruner and Pole Saw Kit (FG-6PKG-7)
- JAMESON FG Series Fiberglass Tree Pruner Kit with (3) 6 ft Pole (FG-14K)
- JAMESON Center Cut Tree Pruner with Pole Adapter (P-11-A)
- JAMESON LS Series Pole Saw and Pruner Landscape Kit (LS-6PKG-5)
- JAMESON Double Pulley Pruner with Pole Adapter (JA-14DP-PKG)
- JAMESON 16" Tri-Cut Saw Blade (3 pk) (SB-16TE-3PK)
- SUNBELT SCABBARD-WEAVER-LEATHER-14.5 20" x4" x2" (A-B1AB0802010)
- Jameson Lawn & Garden Tools