Shop All Shears, Pruners & Loppers
Jameson
LS Series Pole Saw and Pruner Landscape Kit
Mfr # LS-6PKG-5
Zoro # G3706923
product price: $191.49
/ea
Free Shipping & Returns
$191.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LS Tree Trimming
- Features Consists Of Cut Double Pulley Pruner With Adapter (JA-14DP); Pruner Rope with Handle (PR-20); Pole Saw Head with Center Saw Blade Mount (PS-3FP); Tri-Cut Saw Blade (SB-13TE); LS Base Pole (LS-6F); LS Extension Pole (LS-6)
- Blade Length 13"
- Cutting Capacity (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # LS-6PKG-5
- Zoro # G3706923
- UPC # 815963010368
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 13" |
Details
Type | LS Tree Trimming |
Features | Consists Of Cut Double Pulley Pruner With Adapter (JA-14DP); Pruner Rope with Handle (PR-20); Pole Saw Head with Center Saw Blade Mount (PS-3FP); Tri-Cut Saw Blade (SB-13TE); LS Base Pole (LS-6F); LS Extension Pole (LS-6) |
Item | Trimming Kit |
Cutting Capacity (In.) | 1-1/4" |
Description
Tree Pruner Kit,1-1/4 In. Cut,13 In. Saw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER 1.3HP Skid Sprayer Barrel Mount Honda GX35 100ft Hose 500 PSI Pump (TBS500)
- JED POOL TOOLS Concrete Vacuum, Flexible (30-162)
- MI-T-M Nozzle (18-0295)
- DOMINATOR XL POLYMERIC SAND Midnight Black (DPSXL40MB)
- JAMESON 13" Hand to Pole Saw (HSPS-13TE-O)
- JAMESON 13" Tri-Cut Saw Blade (SB-13TE)
- JAMESON Jameson Tools Telescoping Pole Saw and Tree Pruner, 6-12' (TP-12PKG1)
- JAMESON FG Series Manual Pole Saw and Tree Pruner Kit (FG-11K)
- JAMESON Teflon Saw Blade, 16 inch (SB-1T)
- JAMESON FG Series Tree Pruner and Pole Saw Kit (FG-6PKG-7)
- LANDSCAPERS SELECT Blade Bow Saw Hi Carbn St 30In (BW42-700B)
- Jameson Lawn & Garden Tools