Shop All Shears, Pruners & Loppers
Jameson
LS Series Pole Pruner Landscape Kit
Mfr # LS-6PKG-4
Zoro # G1364363
product price: $167.49
/ea
Free Shipping & Returns
$167.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LS Tree Trimming
- Material Pole: Light-Duty Fiberglass; Ferrules: Aluminum
- Features Consists Of JA-14 Pruner, LS Pole With Male Ferrule On Bottom, LS Base Pole (LS-6F), LS Extension Pole (LS-6), Pruner Rope With Handle (PR-20)
- Cutting Capacity (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # LS-6PKG-4
- Zoro # G1364363
- UPC # 815963010351
- Country of Origin United States
- Category Shears, Pruners & Loppers
Details
Type | LS Tree Trimming |
Material | Pole: Light-Duty Fiberglass; Ferrules: Aluminum |
Features | Consists Of JA-14 Pruner, LS Pole With Male Ferrule On Bottom, LS Base Pole (LS-6F), LS Extension Pole (LS-6), Pruner Rope With Handle (PR-20) |
Item | Trimming Kit |
Cutting Capacity (In.) | 1-1/4" |
Description
LS Series Pole Pruner Landscape Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Chapin Pro Series Wide Mouth 4 Gal. Backpack Sprayer (694114)
- BRIGGS & STRATTON Control Box Assembly (7103677YP)
- SUBZERO Snow Shovel, 22 in Plastic Offset T-Grip Handle, Aluminum Blade Material, 9 in Blade Width (17222)
- STENS Flywheel Puller For Briggs & Stratton Small Engines Lawnmowers 750-125 (750-125)
- JAMESON Jameson Tools Foam Core CompositLock Base Pole, 6' (JEC-6F)
- JAMESON Double Pulley Pruner with Pole Adapter (JA-14DP-PKG)
- JAMESON FG Series 6-foot Extension Pole, 2-pack (FG-6-2PK)
- JAMESON Leather Scabbard for 16" Hand Saw (HS-16SL)
- JAMESON Telescoping Tree Pruner Pole, 6-12 ft. (TP-12F)
- JAMESON LS Series Pole Saw and Pruner Landscape Kit (LS-8PKG-1)
- JAMESON LS Series Pole Saw and Pruner Landscape Kit (LS-6PKG-5)
- Jameson Shears, Pruners & Loppers