Shop All Automotive Back Up Alarms
Jameson
JLite 90-watt Equipment Light, Wide Beam, 6750 lumen
Mfr # JL9C90W
Zoro # G1364695
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 10 to 30VDC
- Housing Material Aluminum
- Mounting Stainless Steel Brackets
- Includes Mating Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # JL9C90W
- Zoro # G1364695
- UPC # 810841030247
- Country of Origin United States
- Category Automotive Back Up Alarms
Details
Item | JLite 90-watt Equipment Light,Wide Beam |
Lamp Type | Led |
Voltage | 10 to 30VDC |
Housing Material | Aluminum |
Mounting | Stainless Steel Brackets |
Includes | Mating Connector |
Application | Construction Vehicles; Utility Trucks; Forklifts; ATVs; Golf Carts; Boats |
Rating | 6.3A @ 12VDC/3.2A @ 24VDC |
Material | polycarbonate |
Power Source | 6 Wire Lead with Deutsch Connector |
Lamp Life (Hours) | 30,000 hr. |
Operating Temp. | -4 Degrees to 122 Degrees F |
Description
JLite 90-watt Equipment Light,Wide Beam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fuel Line Kit (1EKD1)
- VELVAC Air Brake Hose, 15 ft., Red (022005)
- AFTERMARKET Drawbar Pin Fits John Deere R105241 (R105241-CC)
- SCANDVIK 10191 White Standard Elbow Sprayer With 6Ft White Nylon Hose (10191P)
- JAMESON JLite 5-watt Equipment Light, Wide Beam, 500 lumen (JL33C5W)
- JAMESON HDI Series 50-watt LED Equipment Light, Spot/Wide Beam, 5000 lumen (HDI-1813-HY)
- JAMESON JLite 90-watt Equipment Light, Spot Beam, 6750 lumen (JL9C90S)
- JAMESON HDI Series 33-watt LED Equipment Light, Spot/Wide Beam, 3000 lumen (HDI-1812-3000-HY)
- JAMESON HDI Series 14-watt LED Equipment Light, Spot/Wide Beam, 1380 lumen (HDI-1812-P-HY)
- MAXXIMA License Plate Light, LED, Clear, Round (M25220L)
- BAJA DESIGNS LED Light Pods Amber Lens Driving Combo Pattern Pair Squadron Pro Series (497813)
- Jameson Automotive Electrical