Shop All Automotive Back Up Alarms
Jameson
JLite 90-watt Equipment Light, Spot Beam, 6750 lumen
Mfr # JL9C90S
Zoro # G1237189
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 10 to 30VDC
- Lamp Type Led
- Housing Material Aluminum
- Mounting Stainless Steel Brackets
- Includes Mating Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # JL9C90S
- Zoro # G1237189
- UPC # 810841030223
- Country of Origin United States
- Category Automotive Back Up Alarms
Details
Item | JLite 90-watt Equipment Light,Spot Beam |
Voltage | 10 to 30VDC |
Lamp Type | Led |
Housing Material | Aluminum |
Mounting | Stainless Steel Brackets |
Includes | Mating Connector |
Application | Construction Vehicles; Utility Trucks; Forklifts; ATVs; Golf Carts; Boats |
Rating | 6.3A @ 12VDC/3.2A @ 24VDC |
Material | polycarbonate |
Operating Temp. | -4 Degrees to 122 Degrees F |
Lamp Life (Hours) | 30,000 hr. |
Power Source | 6 Wire Lead with Deutsch Connector |
Description
JLite 90-watt Equipment Light,Spot Beam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-A LUBRICANT CO D-A Crusher Gear Oil ISO 68 SAE 80W - 35 Lb Plastic Pail (13018LB)
- GROTE Reflector, Red, Rectangular, 3-13/16" dia. (41152)
- MEGAWARE Keelguard 10' Black (20210)
- GROTE Red-Snova Led-Magnetic Towing Kit, 65432-4 (65432-4)
- JAMESON JLite 90-watt Equipment Light, Wide Beam, 6750 lumen (JL9C90W)
- JAMESON HDI Series 50-watt LED Equipment Light, Spot/Wide Beam, 5000 lumen (HDI-1813-HY)
- JAMESON HDI Series 33-watt LED Equipment Light, Spot/Wide Beam, 3000 lumen (HDI-1812-3000-HY)
- JAMESON HDI Series 14-watt LED Equipment Light, Spot/Wide Beam, 1380 lumen (HDI-1812-P-HY)
- JAMESON JLite 5-watt Equipment Light, Wide Beam, 500 lumen (JL33C5W)
- GROTE Back Up Alarm, 107dB/112dB, Blue, 4 In. H (73030)
- ROADPRO LED Clearance/Marker Lights, Red, 1.75x1 (RP-1445R/4P)
- Jameson Automotive Electrical