Shop All Automotive Back Up Alarms
Jameson
JLite 7-watt Equipment Light, Wide Beam, 650 lumen
Mfr # JL2C7W
Zoro # G1364659
product price: $64.60
/ea
$64.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 10 to 30VDC
- Housing Material Aluminum
- Mounting Stainless Steel
- Includes Mating Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # JL2C7W
- Zoro # G1364659
- UPC # 810841033361
- Country of Origin United States
- Category Automotive Back Up Alarms
Details
Item | JLite 7-watt Equipment Light,Wide Beam, |
Lamp Type | Led |
Voltage | 10 to 30VDC |
Housing Material | Aluminum |
Mounting | Stainless Steel |
Includes | Mating Connector |
Application | Construction Vehicles; Utility Trucks; Forklifts; ATVs; Golf Carts; Boats |
Rating | 0.6A @ 12VDC/0.3A @ 24VDC |
Power Source | 6 Wire Lead with Deutsch Connector |
Material | polycarbonate |
Operating Temp. | -4 Degrees to 122 Degrees F |
Lamp Life (Hours) | 30,000 hr. |
Description
JLite 7-watt Equipment Light,Wide Beam,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel Asm-Drive 11 (934-04699)
- PEAK Wiper Blade, Synthetic Dual Rubber, 26" Sz (SB261)
- BUYERS PRODUCTS Cylinder And Key, Automotive (39LL71)
- VAICO Automatic Transmission Oil, V60-0118 (V60-0118)
- JAMESON HDI Series 33-watt LED Equipment Light, Spot/Wide Beam, 3000 lumen (HDI-1812-3000-HY)
- JAMESON JLite 5-watt Equipment Light, Wide Beam, 500 lumen (JL33C5W)
- JAMESON JLite 90-watt Equipment Light, Spot Beam, 6750 lumen (JL9C90S)
- JAMESON JLite 90-watt Equipment Light, Wide Beam, 6750 lumen (JL9C90W)
- JAMESON HDI Series 14-watt LED Equipment Light, Spot/Wide Beam, 1380 lumen (HDI-1812-P-HY)
- ECCO Mini Lightbar, LED, Amber/Clear, Permanent (5590CAC)
- ECCO Back Up Alarm, Black, 2-13/16" H (SA951)
- Jameson Automotive Electrical