Shop All Automotive Back Up Alarms
Jameson
JLite 65-watt Equipment Light, Wide Beam, 5460 lumen
Mfr # JL13C65W
Zoro # G1364634
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 10 to 30VDC
- Housing Material Aluminum
- Mounting Stainless Steel
- Includes Mating Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jameson
- MFR # JL13C65W
- Zoro # G1364634
- UPC # 815963011204
- Country of Origin United States
- Category Automotive Back Up Alarms
Details
Item | JLite 65-watt Equipment Light,Wide Beam |
Lamp Type | Led |
Voltage | 10 to 30VDC |
Housing Material | Aluminum |
Mounting | Stainless Steel |
Includes | Mating Connector |
Rating | 5.4A @ 12VDC/2.7A @ 24VDC |
Application | Construction Vehicles; Utility Trucks; Forklifts; ATVs; Golf Carts; Boats |
Operating Temp. | -4 Degrees to 122 Degrees F |
Material | polycarbonate |
Lamp Life (Hours) | 30,000 hr. |
Power Source | 6 Wire Lead with Deutsch Connector |
Description
JLite 65-watt Equipment Light,Wide Beam
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE 3 Pole Trailer Connector (11173-BP)
- CURT Safety Latch Clevis Hook, 40000 lb., 7/16" (81970)
- ACCUFORM Steering Wheel Cover, Do Not Operate, 16 (KDD811)
- TRAMEC Service Kit, Receptacle Lid, Gray (38204)
- JAMESON JLite 90-watt Equipment Light, Spot Beam, 6750 lumen (JL9C90S)
- JAMESON HDI Series 14-watt LED Equipment Light, Spot/Wide Beam, 1380 lumen (HDI-1812-P-HY)
- JAMESON JLite 90-watt Equipment Light, Wide Beam, 6750 lumen (JL9C90W)
- JAMESON JLite 5-watt Equipment Light, Wide Beam, 500 lumen (JL33C5W)
- JAMESON HDI Series 33-watt LED Equipment Light, Spot/Wide Beam, 3000 lumen (HDI-1812-3000-HY)
- ROADPRO Diamond Lens Sealed Light, 2 Round LED, Color: Red (RP1030RDL)
- FIAMM Back Up Alarm, 97dB, 2-3/4" H (56000)
- Jameson Automotive Back Up Alarms