Shop All Automotive Back Up Alarms
Jameson
JLite 5-watt Equipment Light, Wide Beam, 500 lumen
Mfr # JL33C5W
Zoro # G1237164
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 10 to 30VDC
- Lamp Type Led
- Housing Material Aluminum
- Mounting Stainless Steel Mounting
- Includes Mating Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # JL33C5W
- Zoro # G1237164
- UPC # 810841033378
- Country of Origin United States
- Category Automotive Back Up Alarms
Details
Item | JLite 5-watt Equipment Light,Wide Beam, |
Voltage | 10 to 30VDC |
Lamp Type | Led |
Housing Material | Aluminum |
Mounting | Stainless Steel Mounting |
Includes | Mating Connector |
Application | Construction Vehicles; Utility Trucks; Forklifts; ATVs; Golf Carts; Boats |
Rating | 0.4A @ 12VDC/0.2A @ 24VDC |
Operating Temp. | -4 Degrees to 122 Degrees F |
Lamp Life (Hours) | 30,000 hr. |
Material | polycarbonate |
Power Source | 6 Wire Lead with Deutsch Connector |
Description
JLite 5-watt Equipment Light,Wide Beam,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood Motor Well Boot f/4in Diameter Opening (12820-5)
- FLEETGUARD Coolant Filter, WF2072 (WF2072)
- FARIA BEEDE INSTRUMENTS Faria 13120 Dress Voltmeter (10-16 VDC) - 2", White (13120)
- K TOOL INTL Kneeling Mat Magnetic 24 X 16 (UNKNOWN)
- JAMESON JLite 90-watt Equipment Light, Spot Beam, 6750 lumen (JL9C90S)
- JAMESON JLite 90-watt Equipment Light, Wide Beam, 6750 lumen (JL9C90W)
- JAMESON HDI Series 14-watt LED Equipment Light, Spot/Wide Beam, 1380 lumen (HDI-1812-P-HY)
- JAMESON HDI Series 50-watt LED Equipment Light, Spot/Wide Beam, 5000 lumen (HDI-1813-HY)
- JAMESON HDI Series 33-watt LED Equipment Light, Spot/Wide Beam, 3000 lumen (HDI-1812-3000-HY)
- ROADPRO Sealed Light, w/Reflective Lens, 6x2 (RP-21002R)
- SCHNEIDER ELECTRIC Illuminated Yellow Lens With Integrated (XVBC2B8)
- Jameson Automotive Electrical