Shop All Automotive Back Up Alarms
Jameson
JLite 28-watt Equipment Light, Wide Beam, 2520 lumen
Mfr # JL16C28W
Zoro # G1364704
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 10 to 30VDC
- Lamp Type Led
- Housing Material Aluminum
- Mounting Stainless Steel
- Includes Mating Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # JL16C28W
- Zoro # G1364704
- UPC # 815963019743
- Country of Origin United States
- Category Automotive Back Up Alarms
Details
Item | JLite 28-watt Equipment Light,Wide Beam |
Voltage | 10 to 30VDC |
Lamp Type | Led |
Housing Material | Aluminum |
Mounting | Stainless Steel |
Includes | Mating Connector |
Application | Construction Vehicles; Utility Trucks; Forklifts; ATVs; Golf Carts; Boats |
Rating | 2.3A @ 12VDC/1.2A @ 24VDC |
Lamp Life (Hours) | 30,000 hr. |
Material | polycarbonate |
Power Source | 6 Wire Lead with Deutsch Connector |
Operating Temp. | -4 Degrees to 122 Degrees F |
Description
JLite 28-watt Equipment Light,Wide Beam
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 13-13/16 x 18-1/8 in. (PA1631S)
- AME Bead Seater, Tubeless Tire, 14"-15" (21010)
- BALDWIN FILTERS Air Filter, 10-3/8 x 17-13/16 in. (PA2382)
- AUTO VENTSHADE 19-C SIERRA 1500 HS BUGFLECTOR II (25959)
- JAMESON HDI Series 14-watt LED Equipment Light, Spot/Wide Beam, 1380 lumen (HDI-1812-P-HY)
- JAMESON JLite 5-watt Equipment Light, Wide Beam, 500 lumen (JL33C5W)
- JAMESON HDI Series 33-watt LED Equipment Light, Spot/Wide Beam, 3000 lumen (HDI-1812-3000-HY)
- JAMESON JLite 90-watt Equipment Light, Spot Beam, 6750 lumen (JL9C90S)
- JAMESON JLite 90-watt Equipment Light, Wide Beam, 6750 lumen (JL9C90W)
- ECCO Back Up Alarm, 107dB, 2-1/2 In. H (575)
- GROTE CLEAR, WORK LAMP, LED, SPOT PATTERN, RETAIL (63601-5)
- Jameson Automotive Electrical