Shop All Automotive Back Up Alarms
Jameson
JLite 18-watt Equipment Light, Flood Beam, 1800 lumen
Mfr # JL11800-FL
Zoro # G1364643
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24VDC
- Lamp Type Led
- Housing Material Aluminum
- Mounting Stainless Steel
- Includes Mating Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jameson
- MFR # JL11800-FL
- Zoro # G1364643
- UPC # 810841030773
- Country of Origin United States
- Category Automotive Back Up Alarms
Details
Item | JLite 18-watt Equipment Light,Flood Bea |
Voltage | 12 to 24VDC |
Lamp Type | Led |
Housing Material | Aluminum |
Mounting | Stainless Steel |
Includes | Mating Connector |
Rating | 1.4A @ 12VDC/0.7A @ 24VDC |
Application | Construction Vehicles; Utility Trucks; Forklifts; ATVs; Golf Carts; Boats |
Material | polycarbonate |
Operating Temp. | -4 Degrees to 122 Degrees F |
Power Source | 6 Wire Lead with Deutsch Connector |
Lamp Life (Hours) | 30,000 hr. |
Description
JLite 18-watt Equipment Light,Flood Bea
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fhp Medium Horse-Power V-Belt, 6828 (6828)
- STENS Oem Replacement Belt 265-295 For Toro 110-0543 (265-295)
- BALDWIN FILTERS Air Filter, 7" L, 4-3/4" W, 11/16" H (PA30261)
- WAI GLOBAL Voltage Regulators, IY785 (IY785)
- JAMESON HDI Series 33-watt LED Equipment Light, Spot/Wide Beam, 3000 lumen (HDI-1812-3000-HY)
- JAMESON JLite 5-watt Equipment Light, Wide Beam, 500 lumen (JL33C5W)
- JAMESON HDI Series 14-watt LED Equipment Light, Spot/Wide Beam, 1380 lumen (HDI-1812-P-HY)
- JAMESON JLite 90-watt Equipment Light, Spot Beam, 6750 lumen (JL9C90S)
- JAMESON JLite 90-watt Equipment Light, Wide Beam, 6750 lumen (JL9C90W)
- GROTE SECURITY BRACKET FOR MICRONOVA DOT LAMP (42063)
- WOLO MANUFACTURING ELECTRONIC BACK-UP ALARM WHITE NOISE(PULSING "PSSS - PSSS" SOUND) 12-24 Volts DC 97 DB (BA-197WN)
- Jameson Automotive Electrical