Shop All Shears, Pruners & Loppers
Jameson
JE Series Tree Pruner and Pole Saw Kit
Mfr # JE-6PKG-2
Zoro # G3706899
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type JE Tree Trimming
- Features Pruner Rope With Handle; Pole Saw Head with Center Saw Blade Mount; Orange Handle; Limb And Wire Raiser (WR-1)
- Blade Length 13"
- Cutting Capacity (In.) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # JE-6PKG-2
- Zoro # G3706899
- UPC # 815963018500
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 13" |
Details
Type | JE Tree Trimming |
Features | Pruner Rope With Handle; Pole Saw Head with Center Saw Blade Mount; Orange Handle; Limb And Wire Raiser (WR-1) |
Item | Trimming Kit |
Cutting Capacity (In.) | 1-1/4" |
Description
Tree Pruner Kit,12 ft. Reach,1-1/4 In. Cut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bushing w/ O-ring (Ref. 2) 4" x4" x2" (A-AR56769)
- SCHULTZ Plant Food Extend Feed 19-6-2 (SPF48790)
- MTD Harness-Mower E-St (925-06140B)
- OREGON Starter Handle HONDA (31-911)
- JAMESON FG Series Tree Pruner and Pole Saw Kit (FG-6PKG-7)
- JAMESON 23" Side Cut Tree Pruner Kit (PH-14-PKG)
- JAMESON Jameson Tools Double Lock Telescoping Inductive Head Pole (TP-12MC)
- JAMESON Leather Scabbard for 16" Hand Saw (HS-16SL)
- JAMESON Leather Pole Saw Scabbard (SBL-2)
- JAMESON Jameson Tools Foam Core CompositLock Base Pole, 6' (JEC-6F)
- KENYON Bypass Pruner, 1" Capacity (41403)
- Jameson Shears, Pruners & Loppers