Shop All Shears, Pruners & Loppers
Jameson
JE Series Fiberglass Pole Set 21 ft.
Mfr # JE-6/3
Zoro # G3706232
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type JE Tree Trimming
- Material Pole: Foam And Fiberglass
- Features Pole Wall Thickness: 0.110"; Pole Dia.: 1-1/4"; High Visibility Color; Not A "Hot Stick"; Foam Prevents Debris And Moisture Inside Pole; Additional Extra Hoop Strength And Rigidity; Meets OSHA Subpart R 1910.269 (j)(1)(i); Tested To 100KV/ft. For 5 minutes.
- Voltage 100KV
- Overall Length (In.) 21 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # JE-6/3
- Zoro # G3706232
- UPC # 815963012690
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 21 ft. |
Details
Type | JE Tree Trimming |
Material | Pole: Foam And Fiberglass |
Features | Pole Wall Thickness: 0.110"; Pole Dia.: 1-1/4"; High Visibility Color; Not A "Hot Stick"; Foam Prevents Debris And Moisture Inside Pole; Additional Extra Hoop Strength And Rigidity; Meets OSHA Subpart R 1910.269 (j)(1)(i); Tested To 100KV/ft. For 5 minutes. |
Voltage | 100KV |
Item | Trimming Kit |
Cutting Capacity (In.) | 1-1/4" |
Description
Extension Pole Kit,21 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLABONE Power Chew Dog Chew Toy TriplePcs Reg (NR106P)
- BATTERY DOCTOR Battery Doctor 23144 Amorphous Solar Panel Charger/Maintainer - 9 Watt (23144)
- BRIGGS & STRATTON Washer, Shim - 3/4" (7010121YP)
- JED POOL TOOLS Pool Brush, Al, Black/Gray/Enameled, 18" L (70-292)
- JAMESON Jameson Corefilled 6 ft. Fiberglass Pole (15393)
- JAMESON Center Cut Tree Pruner with Pole Adapter (P-11-A)
- JAMESON Telescoping Tree Pruner Pole, 6-12 ft. (TP-12F)
- JAMESON Pole Saw Kit with Saw Head, Blade, Scabbard (PS-2K)
- JAMESON FG Series 6-foot Extension Pole, 2-pack (FG-6-2PK)
- JAMESON JE Series 6-foot Extension Pole (JE-6)
- CORONA TOOLS Long Curved Snip, Tempered Steel (AG 4940)
- Jameson Lawn & Garden Tools