Shop All Shears, Pruners & Loppers
Jameson
JE Series 6-foot Extension Pole
Mfr # JE-6
Zoro # G1237067
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Foam
- Features Wall Thickness: 0.110"; Pole Diameter: 1-1/4"; Length: 6 ft.; High Visibility Color; Not A "Hot tick"; Tested To 100KV/ft. For 5 minutes.
- Voltage 100KV
- Overall Length (In.) 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # JE-6
- Zoro # G1237067
- UPC # 815963010955
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length (In.) | 6 ft. |
Details
Material | Foam |
Features | Wall Thickness: 0.110"; Pole Diameter: 1-1/4"; Length: 6 ft.; High Visibility Color; Not A "Hot tick"; Tested To 100KV/ft. For 5 minutes. |
Voltage | 100KV |
Item | JE Extension Pole |
Description
JE Series 6-foot Extension Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACK DANIELS Smoke Chip Jckdnls 180Ci (01749)
- JACKS IMPORTS Wrap & Bandage Holder (10359)
- DOMINATOR Mulch Anchor 5 gal. (LMA05G)
- PROTARP 50 ft x 50 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene (PT-105-50X50)
- JAMESON FG Series 6-foot Extension Pole, 2-pack (FG-6-2PK)
- JAMESON 16" Tri-Cut Saw Blade (3 pk) (SB-16TE-3PK)
- JAMESON LS Series Pole Pruner Landscape Kit (LS-6PKG-4)
- JAMESON Center Cut Tree Pruner Kit (PH-12-PKG)
- JAMESON 13" Tri-Cut Saw Blade, (3pk) (SB-13TE-3PK)
- JAMESON Side Cut Tree Pruner with Pole Adapter (P-14-A)
- ARS Leather Pouch with Clip for Rotating Handle Pruning Shears (ACC-LPHP9)
- Jameson Lawn & Garden Tools