Shop All Precision Measuring Accessories
Jameson
Jameson Tools Round Telescoping Measuring Pole, 36'
Mfr # TP-136M
Zoro # G008665857
product price: $1,609.99
/ea
Free Shipping & Returns
$1,609.99
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
- Brand Jameson
- MFR # TP-136M
- Zoro # G008665857
- UPC # 815963011136
- Country of Origin Mexico
- Category Precision Measuring Accessories
Description
36' round telescoping measuring pole weighs 7 lbs with a retracted length of 59 inches. The fiberglass pole offer fast, accurate one-person measuring, in english and metric, of height clearances and horizontal distances. They are ideal for overhead telecommunication lines, railroad, catv bridges and structures. features: 36' round telescoping measuring pole weighs 7 lbs retracted length of 59 inches ideal for overhead telecommunication lines, railroad, catv bridges and structures carrying bag and removable hook included not to be used on or near live power lines
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
- UNIVERSAL TOOL 1/8", 1/4" Or 1/2"-24" Belt Sander (UT8701)
- KNIPEX 5-3/4" Electronics Pliers w/ Flat Jaw, Plastic Grips (35 52 145)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 14mm (84315N)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 5/32", 7/8" (SZ-11-A)
- AMPG Cmm Extension, 5mm Length, M2 (Z3805)
- MITUTOYO Maintenance Kit for Gauge Block, E (516-650E)
- INSIZE Depth Base Attachment (6140)
- MITUTOYO Wireless Transmitter, Mitutoyo, 32ft. (264-625)
- MITUTOYO Digital Readout Lathe Kit, 110V, 14x40In (64PKA052A)
- MITUTOYO Ht Gage Acs, Depth Gage Attachment, Inch (900878)
- MITUTOYO Height Gage, Adaptor, Inch (12AAA233)
- Jameson Precision Measuring Accessories