Shop All Screwdriver Sets
Jameson
Jameson Tools 1000V Insulated Screwdriver Set, 4-Piece
Mfr # JT-KT-02150
Zoro # G408435180
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # JT-KT-02150
- Zoro # G408435180
- UPC # 810841031237
- Country of Origin United Kingdom
- Category Screwdriver Sets
Description
Insulated hand tools from jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded nylon 11; they are ideal for use in a wide variety of utility, electrical, and telecommunication applications. the 4-piece insulated screwdriver set jt-kt-02150 contains: 1/8 inch x 3 inch slotted terminal screwdriver jt-sd-01860 3/16 inch x 3 inch slotted electricians screwdriver jt-sd-01880 3/16 inch x 6 inch slotted electricians screwdriver jt-sd-01890 no. 2 x 4 inch phillips screwdriver jt-sd-02020 8-pocket tool roll jt-tc-03190 features: engineered nylon 11 injection molded to tool for maximum personal protection exceeds international standards: iec 60900:2012 and astm f1505 1,000-volt rated for inlive linein applications virtually indestructible - cut, abrasion, and impact resistant withstands temperature extremes from -40 f to 158 f -40 c to 70 c meets stringent requirements for cat inchc inch - cold impact rating every tool is 100% inspected - tested to 10,000 volts / rated to 1,000 volts industry-leading lifetime limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Nitro 2"DiscSndr 16K RPM (DS32)
- STARRETT Depth Rod, 8"-9" 443/445 Dpth Micrometers (PT99349)
- MILWAUKEE TOOL Combo Kit and Flood Light, 12 V (3497-22, 2367-20)
- DRILL AMERICA 1" HSS Spiral Flute Hand Expansion Reamer (DWRRHDES1INCH)
- STEELMAN Magnetic Diamond Tip Screwdriver Set, 8-Piece (41856)
- GREENLEE Screwdriver Set, Square, 4 Pc (0353-01C)
- GARANT 1/4 inch Drive Socket Set, 6 pt, 22 Pieces (630262 6)
- PERFORMANCE TOOL Performance Tool 3 pc Phillips/Slotted 4-in-1 Pocket Screwdriver (W3207)
- FELO R-Go Screw Driver w/ Bitholder & 1/4" Ratchet Black & Yellow, 36-Pc (0715761557)
- MOODY TOOL Screwdriver Set, Slotted/Phillips Combo Set ESD, 8 pcs (57-0635)
- SPEC OPS Screwdriver Set, 6 Piece (SPEC-S-6PK)
- Jameson Screwdrivers and Nutdrivers