Shop All Socket Sets
Jameson
Jameson Tools 1000V Insulated Combination Socket Set, 3/8in Drive, 12-Piece
Mfr # JT-KT-03105
Zoro # G408435173
product price: $811.99
/ea
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # JT-KT-03105
- Zoro # G408435173
- UPC # 810841031299
- Country of Origin United Kingdom
- Category Socket Sets
Description
Insulated hand tools from jameson provide maximum electrical protection and are suitable for working live or close to live parts at nominal voltages up to 1,000 volts. Constructed using heavy-duty injection molded nylon 11; they are ideal for use in a wide variety of utility, electrical, and telecommunication applications. the 12-piece insulated 3/8 inch drive combination socket set jt-kt-03105 contains: sockets - 3/8 inch drive: 8 mm jt-sk-01716 10 mm jt-sk-01718 13 mm jt-sk-01720 17 mm jt-sk-01730 19 mm jt-sk-01740 20 mm jt-sk-01741 sockets - 3/8 inch drive: 3/8 inch jt-sk-01723 1/2 inch jt-sk-01725 3/4 inch jt-sk-01739 7/8 inch jt-sk-01744 5 inch socket extension - 3/8 inch drive jt-sk-01791 ratchet wrench - 3/8 inch drive jt-sr-01780 combination socket set tool case jt-tc-03215 features: engineered nylon 11 injection molded to tool for maximum personal protection for live line applications exceeds international standards: iec 60900:2012 and astm f1505 1,000-volt rated for inlive linein applications virtually indestructible - cut, abrasion, and impact resistant withstands temperature extremes from -40 f to 158 f -40 c to 70 c meets stringent requirements for cat inchc inch - cold impact rating every tool is 100% inspected - tested to 10,000 volts / rated to 1,000 volts industry-leading lifetime limited warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Satin Open-End Wrench - 12 mm x 13 mm (J31213)
- BETA Flare Nut Open Ring Wrench, 19x22mm (000940019)
- PROTO 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5282A)
- DRILL AMERICA 5/16"-24 Carbon Steel Left Hand Hex Die (DWTHX51624LH)
- MILWAUKEE TOOL 3/8 in Drive Socket Wrench Set Metric, SAE 56 Pieces 1/4 in to 1 in, 6 mm to 19 mm , Chrome (48-22-9008)
- PROTO 3/8" Drive Impact Socket Set Metric 11 Pieces 7 to 17 mm , Black Oxide (J72202)
- TENG TOOLS T1221 - 21 Piece 1/2" Drive Socket Set (T1221)
- KD TOOLS 6 Piece 1/4 Inch Drive Deep External Torx Socket Set (KDT80322)
- WILLIAMS 3/8" Drive Socket Set (50663)
- INGERSOLL-RAND 47 Piece 1/4 Inch Drive SAE/Metric Master Socket and Accessory Set (752000)
- GREY PNEUMATIC 1" Drive Socket Set, Metric (9026M)
- Jameson Socket Sets