Shop All Shears, Pruners & Loppers
Jameson
Jameson Corefilled 6 ft. Fiberglass Pole
Mfr # 15393
Zoro # G704077886
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity Tested to 100kV
- Overall Length 72"
- Material Fiberglass
- Features Core-filled poles tht are very rigid, lightweight and won't splinter in your hands
- Blade Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # 15393
- Zoro # G704077886
- UPC # 815963010955
- Country of Origin United States
- Category Shears, Pruners & Loppers
Dimensions
Overall Length | 72" |
Blade Length | 72 |
Width | 1.5 |
Overall Height (In.) | 1.5 |
Details
Cutting Capacity | Tested to 100kV |
Material | Fiberglass |
Features | Core-filled poles tht are very rigid, lightweight and won't splinter in your hands |
Color | Yellow |
Includes | A rubber end cap and female ferrule for attaching tool heads or additional poles |
Weight | 3 lbs. |
Standards | Individually tested to 100KV per foot for 5 minutes |
Description
You can find cheaper fiberglass poles, but look closely. If you've got poles with weak springs, short spring pins, thin or cracked ferrules, then you'll appreciate the high quality of a Jameson. Jameson sticks are very rigid, lightweight, and don't splinter in your hands. Core-filled poles are made by winding fiberglass tape (for lack of a longer explanation) around a resin rod and then individually tested to 100 kV. Core-filled poles are slightly lighter and more rigid than hollow poles.
Restrictions
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER Ames Union Tools 18 Combo Snow Shovel (1627400)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/8 Inch Male NPT Hose Fitting (FGM016)
- LOGO BRANDS Carolina Panthers Bleacher Cushion (605-71B)
- STENS Clutch Assembly For Husqvarna 445 450 455 460 +More 537110503 646-206 (646-206)
- JAMESON Leather Scabbard for 16" Hand Saw (HS-16SL)
- JAMESON Lightweight Pole Saw Kit (BL-6PKG-6-PR)
- JAMESON Big Mouth Side Cut Tree Pruner with Pole Adapter (P-34-A)
- JAMESON 13" Tri-Cut Saw Blade (SB-13TE)
- JAMESON 8" Folding Tri-cut Pruning Saw (SB-8TE-F)
- JAMESON 13" Tri-Cut Saw Blade with Hook (SB-13TE-H)
- FISKARS Tree Pruner Pole and Pole Saw, 16 ft Pole (394731-1003)
- Jameson Lawn & Garden Tools