Shop All Automotive Back Up Alarms
Jameson
HDI Series 50-watt LED Equipment Light, Spot/Wide Beam, 5000 lumen
Mfr # HDI-1813-HY
Zoro # G1364546
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24VDC
- Lamp Type Led
- Housing Material Aluminum
- Mounting Stainless Steel U-Bracket
- Rating 4.2A @ 12VDC/2.2A @ 24VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # HDI-1813-HY
- Zoro # G1364546
- UPC # 810841030766
- Country of Origin United States
- Category Automotive Back Up Alarms
Details
Item | HDI Series 50-watt LED Equipment Light, |
Voltage | 12 to 24VDC |
Lamp Type | Led |
Housing Material | Aluminum |
Mounting | Stainless Steel U-Bracket |
Rating | 4.2A @ 12VDC/2.2A @ 24VDC |
Application | Utility; Agriculture; Construction; Forestry; Military and Off-Road |
Lamp Life (Hours) | 50,000 hr. |
Power Source | Deutsch Connector |
Material | polycarbonate |
Operating Temp. | -40 Degrees to 140 Degrees F |
Description
HDI Series 50-watt LED Equipment Light,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTRONICS 10-Led 6in. Yellow Flange Mount E-Rated Mid-Ship Turn Signal And Intermediate Marker Light With (STL75AMFB)
- WIX FILTERS 57792 Engine Oil Filter (57792)
- MOTORMITE WHEEL CAP SCREWS-1/4-20 X 3/4 IN (13840)
- FIAMM Dual Trumpet Horn Kit, Air, 13" L (66045)
- JAMESON JLite 5-watt Equipment Light, Wide Beam, 500 lumen (JL33C5W)
- JAMESON HDI Series 33-watt LED Equipment Light, Spot/Wide Beam, 3000 lumen (HDI-1812-3000-HY)
- JAMESON JLite 90-watt Equipment Light, Wide Beam, 6750 lumen (JL9C90W)
- JAMESON HDI Series 14-watt LED Equipment Light, Spot/Wide Beam, 1380 lumen (HDI-1812-P-HY)
- JAMESON JLite 90-watt Equipment Light, Spot Beam, 6750 lumen (JL9C90S)
- OMEGA 1-Way Remote Start Alarm (AL1670B)
- ECCO Flood Light, 3-21/64" Depth, 5-13/64" H (EW2451)
- Jameson Automotive Electrical