Shop All Automotive Back Up Alarms
Jameson
HDI Series 33-watt LED Equipment Light, Spot/Wide Beam, 3000 lumen
Mfr # HDI-1812-3000-HY
Zoro # G1364616
Free Shipping & Returns
$190.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24 VDC
- Housing Material Aluminum
- Mounting Stainless Steel U-Bracket
- Rating 2.75A @ 12VDC/1.38A @ 24VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jameson
- MFR # HDI-1812-3000-HY
- Zoro # G1364616
- UPC # 810841030759
- Country of Origin United States
- Category Automotive Back Up Alarms
Details
Item | HDI Series 33-watt LED Equipment Light, |
Lamp Type | Led |
Voltage | 12 to 24 VDC |
Housing Material | Aluminum |
Mounting | Stainless Steel U-Bracket |
Rating | 2.75A @ 12VDC/1.38A @ 24VDC |
Application | Utility; Agriculture; Construction; Forestry; Military and Off-Road |
Power Source | Deutsch Connector |
Material | polycarbonate |
Operating Temp. | -40 Degrees to 140 Degrees F |
Lamp Life (Hours) | 50,000 hr. |
Description
HDI Series 33-watt LED Equipment Light,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION SIDE MARKER LAMP CONNECTOR (S-911)
- HUSQVARNA BELT, MICRO-V, 6PJ822 K770 HVA (544908406)
- CLORE AUTOMOTIVE 12V Powerlight Rescue Jump Starter and Work Light (LNC7480)
- WESTWARD Bottle Jack, Hydraulic, 5 Tons, 7-7/8in.L (35MT09)
- JAMESON HDI Series 50-watt LED Equipment Light, Spot/Wide Beam, 5000 lumen (HDI-1813-HY)
- JAMESON JLite 90-watt Equipment Light, Spot Beam, 6750 lumen (JL9C90S)
- JAMESON HDI Series 14-watt LED Equipment Light, Spot/Wide Beam, 1380 lumen (HDI-1812-P-HY)
- JAMESON JLite 90-watt Equipment Light, Wide Beam, 6750 lumen (JL9C90W)
- JAMESON JLite 5-watt Equipment Light, Wide Beam, 500 lumen (JL33C5W)
- HEISE BY METRA H13 Replacement Led Headlight Kit, Pair (HEH13LED)
- BUYERS PRODUCTS Dual Round Light Box Diamond Tread Aluminum (LB6123ALDT)
- Jameson Automotive Electrical