Shop All Automotive Back Up Alarms
Jameson
HDI Series 22-watt LED Equipment Light, Spot/Wide Beam, 2500 lumen
Mfr # HDI-1800-HY
Zoro # G1237155
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24VDC
- Lamp Type Led
- Housing Material Aluminum
- Mounting Stainless Steel C-Bracket
- Rating 1.8A @ 12VDC/0.9A @ 24VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # HDI-1800-HY
- Zoro # G1237155
- UPC # 810841030728
- Country of Origin United States
- Category Automotive Back Up Alarms
Details
Item | HDI Series 22-watt LED Equipment Light, |
Voltage | 12 to 24VDC |
Lamp Type | Led |
Housing Material | Aluminum |
Mounting | Stainless Steel C-Bracket |
Rating | 1.8A @ 12VDC/0.9A @ 24VDC |
Power Source | 6" Wire Leads |
Material | polycarbonate |
Operating Temp. | -40 Degrees to 140 Degrees F |
Lamp Life (Hours) | 50,000 hr. |
Description
HDI Series 22-watt LED Equipment Light,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO Anco Wiper Products, A-28-M (A-28-M)
- GROTE Two-Stud Replacement Lamp (50992)
- STRONG ARM Universal Lift Support, 4671 (4671)
- CROWN AUTOMOTIVE 1987-95 Yj Wrangler Body Mount Master Kit (52002723MK)
- JAMESON JLite 5-watt Equipment Light, Wide Beam, 500 lumen (JL33C5W)
- JAMESON HDI Series 33-watt LED Equipment Light, Spot/Wide Beam, 3000 lumen (HDI-1812-3000-HY)
- JAMESON HDI Series 14-watt LED Equipment Light, Spot/Wide Beam, 1380 lumen (HDI-1812-P-HY)
- JAMESON JLite 90-watt Equipment Light, Wide Beam, 6750 lumen (JL9C90W)
- JAMESON JLite 90-watt Equipment Light, Spot Beam, 6750 lumen (JL9C90S)
- GROTE Back Up Alarm, Self-Grounding, 97dB, Blue (73040)
- BUYERS PRODUCTS Dual Round Light Box Stainless Steel (LB6123SST)
- Jameson Automotive Back Up Alarms