Shop All Automotive Back Up Alarms
Jameson
HDI Series 14-watt LED Equipment Light, Spot/Wide Beam, 1260 lumen
Mfr # HDI-1810-HY
Zoro # G1364564
product price: $102.49
/ea
Free Shipping & Returns
$102.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Voltage 12 to 24 VDC
- Housing Material Aluminum
- Mounting Stainless Steel C-Bracket
- Rating 1.2A @ 12VDC/0.6A @ 24VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # HDI-1810-HY
- Zoro # G1364564
- UPC # 810841030711
- Country of Origin United States
- Category Automotive Back Up Alarms
Details
Item | HDI Series 14-watt LED Equipment Light, |
Lamp Type | Led |
Voltage | 12 to 24 VDC |
Housing Material | Aluminum |
Mounting | Stainless Steel C-Bracket |
Rating | 1.2A @ 12VDC/0.6A @ 24VDC |
Application | Utility; Agriculture; Construction; Forestry; Military and Off-Road |
Lamp Life (Hours) | 50,000 hr. |
Material | polycarbonate |
Operating Temp. | -40 Degrees to 140 Degrees F |
Power Source | 6" Wire Leads |
Description
HDI Series 14-watt LED Equipment Light,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, C53 (C53)
- MAG 1 Diesel Engine Oil, 1 Qt., SAE 30W (MAG61656)
- CTA MANUFACTURING Parrot (Sway Bar Link) Pliers (7878)
- WEATHERTECH Seat Protector, SPB002GY (SPB002GY)
- JAMESON HDI Series 33-watt LED Equipment Light, Spot/Wide Beam, 3000 lumen (HDI-1812-3000-HY)
- JAMESON HDI Series 14-watt LED Equipment Light, Spot/Wide Beam, 1380 lumen (HDI-1812-P-HY)
- JAMESON JLite 90-watt Equipment Light, Wide Beam, 6750 lumen (JL9C90W)
- JAMESON JLite 5-watt Equipment Light, Wide Beam, 500 lumen (JL33C5W)
- JAMESON JLite 90-watt Equipment Light, Spot Beam, 6750 lumen (JL9C90S)
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5585CAC-VM)
- JASCO Magnetic Wireless Window Alarm (56789)
- Jameson Automotive Back Up Alarms