Shop All Automotive Back Up Alarms
Jameson
HDI Series 12-watt LED Equipment Light, Spot/Wide Beam, 1400 lumen
Mfr # HDI-136-HY-H
Zoro # G1364555
product price: $114.49
/ea
Free Shipping & Returns
$114.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 to 24 VDC
- Lamp Type Led
- Housing Material Aluminum
- Mounting Stainless Steel C-Bracket
- Application Utility; Agriculture; Construction; Forestry; Military and Off-Road
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jameson
- MFR # HDI-136-HY-H
- Zoro # G1364555
- UPC # 810841030735
- Country of Origin United States
- Category Automotive Back Up Alarms
Details
Item | HDI Series 12-watt LED Equipment Light, |
Voltage | 12 to 24 VDC |
Lamp Type | Led |
Housing Material | Aluminum |
Mounting | Stainless Steel C-Bracket |
Application | Utility; Agriculture; Construction; Forestry; Military and Off-Road |
Rating | 1.8A @ 12VDC/0.9A @ 24VDC |
Lamp Life (Hours) | 50,000 hr. |
Power Source | 6" Wire Leads |
Material | polycarbonate |
Operating Temp. | -40 Degrees to 140 Degrees F |
Description
HDI Series 12-watt LED Equipment Light,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-3/32 x 15-15/32 in. (PA3978)
- UWS Sngl Topside Truck Tool Box, 48", TBTS-48 (TBTS-48)
- VALVOLINE 5 gal Gear Oil Pail (VV838)
- EXTREME MAX Extreme Max 3006.3102 BoatTector PWC Bungee Dock Line Value 2-Pack - 5', Blue (3006.3102)
- JAMESON JLite 90-watt Equipment Light, Spot Beam, 6750 lumen (JL9C90S)
- JAMESON JLite 90-watt Equipment Light, Wide Beam, 6750 lumen (JL9C90W)
- JAMESON JLite 5-watt Equipment Light, Wide Beam, 500 lumen (JL33C5W)
- JAMESON HDI Series 33-watt LED Equipment Light, Spot/Wide Beam, 3000 lumen (HDI-1812-3000-HY)
- JAMESON HDI Series 14-watt LED Equipment Light, Spot/Wide Beam, 1380 lumen (HDI-1812-P-HY)
- BUYERS PRODUCTS Truck Light Mounting Cabinet (LB3163)
- BUYERS PRODUCTS 1 Inch Forged 360° Rotating 55° Angled D-Ring With Weld-On Mounting Bracket (B52)
- Jameson Automotive Back Up Alarms